Order Entry
Canada
Orders LinkContactUsLinkComponent
Pyrex® Erlenmeyer Flasks

Pyrex® Erlenmeyer Flasks

2000 ml, 200 ml, 600 - 1800 ml, 10
Catalog # 470211-488
Supplier:   Corning
Supplier #:  4980-2L
Pyrex® Erlenmeyer Flasks
Catalog # 470211-488
Supplier:  Corning
Pyrex® Erlenmeyer Flasks
Pyrex® Erlenmeyer Flasks

2000 ml, 200 ml, 600 - 1800 ml, 10

Price
$52.60
Log in for availability
Each Case of 8
Product Details & Documents

PYREX® borosilicate glass 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Heavy duty rim flasks have approximate graduations in durable white enamel. Extra large marking space. Heavy, durable top tooling.

Specifications
  • Graduation Interval:
    200 ml
  • Graduation Range:
    600 - 1800 ml
  • Capacity:
    2000 ml
  • Stopper no.:
    10
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.