Order Entry
Canada
Orders LinkContactUsLinkComponent
Pyrex® Erlenmeyer Flasks

Pyrex® Erlenmeyer Flasks

250 ml, 25 ml, 50 - 200 ml, 6
Catalog # 470211-486
Supplier:   Corning
Supplier #:  4980-250
Pyrex® Erlenmeyer Flasks
Catalog # 470211-486
Supplier:  Corning
Pyrex® Erlenmeyer Flasks
Pyrex® Erlenmeyer Flasks

250 ml, 25 ml, 50 - 200 ml, 6

Price
$132.00
Log in for availability
Pack of 12 Case of 48
Product Details & Documents

PYREX® borosilicate glass 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Heavy duty rim flasks have approximate graduations in durable white enamel. Extra large marking space. Heavy, durable top tooling.

Specifications
  • Graduation Interval:
    25 ml
  • Graduation Range:
    50 - 200 ml
  • Capacity:
    250 ml
  • Stopper no.:
    6
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.