Pyrex® Erlenmeyer Flasks
25 ml, 5 ml, 10 - 25 ml, 0
Supplier: Corning
Supplier #: 4980-25
Jump to:
Product Details & Documents
PYREX® borosilicate glass 3.3.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Heavy duty rim flasks have approximate graduations in durable white enamel. Extra large marking space. Heavy, durable top tooling.
Specifications
- Graduation Interval:5 ml
- Graduation Range:10 - 25 ml
- Capacity:25 ml
- Stopper no.:0



