PYREX® Precision Burets
25 ml, 0.10 ml
Supplier: Corning
Supplier #: 2122A-25
Jump to:
Product Details & Documents
Suitable for Use Laboratories Not Requiring the Accuracy of Class A Models.
- Dispensing Burets
- Permanent graduation markings
- Nonstick 2 mm Teflon stopcock ensures a smooth, leak-free operation
- Dust cover included
Documents
Certificates
Search by Lot NumberSpecifications
- Graduation Interval:0.10 ml
- Capacity:25 ml



