PYREX® Burets
Geissler Buret, 50 ml, 0.1 ml
Supplier: Corning
Supplier #: 2116-50
Jump to:
Product Details & Documents
Educational grade Pyrex burets.
- Heavy duty
- Transparent
Supplied with self-lubricating, leakproof PMP stopcock. This buret is unaffected by most dilute aqueous solutions, except ammonia and HF. It is not recommended for use with ethanol or organic solvents. The clear white markings make dark liquids easier to measure the the Teflon stopcock is less likely to freeze up.
Documents
Certificates
Search by Lot NumberSpecifications
- Graduation Interval:0.1 ml
- Capacity:50 ml
- Description:Geissler Buret
- Cat. No.:470211-386
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



