Bottles, Square, Polycarbonate, Corning
Corning Square Polycarbonate Bottles, 250 mL
Supplier: Corning
Supplier #: 431431
Jump to:
Product Details & Documents
PC, square.
- More break-resistant than other glass or plastic bottles
- Screened white enamel graduations are easier to see than moulded graduations
- Large white marking spot for easier identification
- Bottles can be autoclaved once at 121 °C and 15 psi (repeated autoclaving weakens PC and is not recommended)
- Can be stored at –80 °C
These storage bottles are easier to handle, require less space on the shelf or in the autoclave, and are ideal for mixing, sampling and storage.
Documents
Certificates
Search by Lot NumberSpecifications
- Description:Corning Square Polycarbonate Bottles, 250 mL



