Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Programmable DC Power Supply

Programmable power supply 36V/40A, 0 - 36 V DC, 110 V / 220 V, 0 - 40 A DC
  470210-674
 :  XLN3640-GL
Programmable DC Power Supply
  470210-674
Programmable DC Power Supply
Programmable DC Power Supply

Programmable power supply 36V/40A, 0 - 36 V DC, 110 V / 220 V, 0 - 40 A DC

 
$4,274.44
 

  31/12/9999

   
Each
 

A must for the lab that needs precise voltage or current.

  • Compatible with iPad or iPhone
  • Delivers up to 1560 Watts of Power

This series of programmable DC power supplies can be controlled through your iPad or iPhone using the exclusive B&K Precision PwrApp, which can be downloaded for free from the App Store on your Apple device. It delivers up to 1560 watts of clean power on a single output. The compact 2 inch high 19 inch wide supplies were designed to meet the needs of both system integrators and bench top users. Fast average command processing times of less than 50 ms, combined with the flexibility of industry-standard GPIB, LAN, USB & RS485 interfaces make these supplies ideal for ATE applications. Bench top users will benefit from the built-in voltage and current meters displaying setting and output values concurrently, an intuitive user interface with full keypad and rotary knob as well as cost effective USB & RS485 interfaces that come standard with all models. 1.44 KW.

 
  • Description:
    Programmable power supply 36V/40A
  • Input voltage:
    110 V / 220 V
  • Current:
    0 - 40 A DC
  • Output voltage:
    0 - 36 V DC
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.