Order Entry
Canada
Orders LinkContactUsLinkComponent
KeepIT® Freezer Boxes, Low-Profile, Wheaton

KeepIT® Freezer Boxes, Low-Profile, Wheaton

KeepIT-81 Freezer Box, 81, Yellow, External 2 ml vials, 130L×130W×52D mm
Catalog # 89495-490
Supplier #:  W651703-Y
KeepIT® Freezer Boxes, Low-Profile, Wheaton
Catalog # 89495-490
KeepIT® Freezer Boxes, Low-Profile, Wheaton
KeepIT® Freezer Boxes, Low-Profile, Wheaton

KeepIT-81 Freezer Box, 81, Yellow, External 2 ml vials, 130L×130W×52D mm

Price
$269.45
New Customer Promotional Price
Log in for availability
Case of 10
Product Details & Documents

The WHEATON KeepIT® Freezer Boxes provide an ideal method for batching and storing samples

The KeepIT-25 accomodates up to 25 external threaded vials. The KeepIT-81 accomodates up to 81 external threaded and the KeepIT-100 accomodates up to 100 internal threaded vials (1.2 – 2 mL).

Openings for each vial in the bottom of the box facilitate the scanning of WHEATON CryoELITE 2D Data Matrix Bar Code Inserts on CryoELITE vials. Made from Eastman Tritan™ BPA free and shatter resistant resin. Boxes have a standard footrpint that is compatible with liquid nitrogen storage shelves and freezer drawers.

Available in six different colors that match the colors of the WHEATON CryoELITE® Cryogenic Vials, creating alternatives for batching and indentifying groups of samples. 

Specifications
  • No. of Holes:
    81
  • Color:
    Yellow
  • Description:
    KeepIT-81 Freezer Box
  • Dimensions:
    130L×130W×52D mm
  • For vials:
    External 2 ml vials
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.