Jump to:
Product Details & Documents
For pH meter standardization
Available colorless, or color-coded for easy identification.
Documents
Specifications
Specifications
- Color:Colorless
- Size:4 L
- Reference temperature:25 °C
- pH:4.01
- pH accuracy:±0.02
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



