Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Wire Carts with Round Posts

VWR® Wire Carts with Round Posts

1200 lbs., 60", 60", 18", 92 lbs.
Catalog # 89410-030
Supplier:   VWR International
VWR® Wire Carts with Round Posts
Catalog # 89410-030
Supplier:  VWR International
VWR® Wire Carts with Round Posts
VWR® Wire Carts with Round Posts

1200 lbs., 60", 60", 18", 92 lbs.

Price
$936.31
Log in for availability
Each
Product Details & Documents

Feature bright chrome-plated wire shelves and corner posts.

  • Chrome-plated construction
  • Round post design
  • Adjustable in increments
  • Exceptionally durable

Shelves have truss-reinforced edges for exceptional durability. Shelves are adjustable in 5.1 cm (2") increments. Carts can support up to 544kg (1200lbs.) when weight is evenly distributed.

Ordering information: Supplied with four shelves, four corner posts, and four 12.7 cm (5") swivel casters.

Specifications
  • Depth:
    18"
  • Width:
    60"
  • Height:
    60"
  • Shipping weight:
    92 lbs.
  • Load capacity:
    1200 lbs.
Accessories

Product Information

  • Catalog #
    Material
    Color
    Availability
    Price
  • Horizontal triple glove box holder
    Horizontal triple glove box holder
    76423-256
    Epoxy
    Grey
    Log in for availability
    Each - $97.30

Product Information

  • Catalog #
    Color
    For Use With
    Availability
    Price
  • Sanitizer holder, 1 gal., Metroseal gray epoxy
    Sanitizer holder, 1 gal., Metroseal gray epoxy
    76423-248
    Grey
    SmartWall and Super Erecta shelving
    Log in for availability
    Each - $78.40

Product Information

  • Catalog #
    Material
    Color
    Availability
    Price
  • Horizontal single glove box holder
    Horizontal single glove box holder
    76423-254
    Epoxy
    Grey
    Log in for availability
    Each - $78.40

Product Information

  • Catalog #
    Color
    For Use With
    Availability
    Price
  • Sanitizer holder, 2 L, Metroseal gray epoxy
    Sanitizer holder, 2 L, Metroseal gray epoxy
    76423-250
    Grey
    SmartWall and Super Erecta shelving
    Log in for availability
    Each - $72.10

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.