Order Entry
Canada
Orders LinkContactUsLinkComponent
 

VWR® Wire Carts with Round Posts

1200 lbs., 48", 60", 18", 72 lbs.
  89410-028
VWR® Wire Carts with Round Posts
  89410-028
VWR® Wire Carts with Round Posts
VWR® Wire Carts with Round Posts

1200 lbs., 48", 60", 18", 72 lbs.

 
$866.00
   
Each
 

Feature bright chrome-plated wire shelves and corner posts.

  • Chrome-plated construction
  • Round post design
  • Adjustable in increments
  • Exceptionally durable

Shelves have truss-reinforced edges for exceptional durability. Shelves are adjustable in 5.1 cm (2") increments. Carts can support up to 544kg (1200lbs.) when weight is evenly distributed.

 : Supplied with four shelves, four corner posts, and four 12.7 cm (5") swivel casters.

 
  • Depth:
    18"
  • Width:
    48"
  • Height:
    60"
  • Shipping weight:
    72 lbs.
  • Load capacity:
    1200 lbs.
Accessories

 

  •  
    Description
    Material
    Color
     
     
  • 76423-256
    Horizontal triple glove box holder
    Epoxy
    Grey
       
    Each - $97.30

 

  •  
    Description
    Color
    For Use With
     
     
  • 76423-248
    Sanitizer holder, 1 gal., Metroseal gray epoxy
    Grey
    SmartWall and Super Erecta shelving
       
    Each - $78.40

 

  •  
    Description
    Material
    Color
     
     
  • 76423-254
    Horizontal single glove box holder
    Epoxy
    Grey
       
    Each - $78.40

 

  •  
    Description
    Color
    For Use With
     
     
  • 76423-250
    Sanitizer holder, 2 L, Metroseal gray epoxy
    Grey
    SmartWall and Super Erecta shelving
       
    Each - $72.10

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.