Order Entry
Canada
Orders LinkContactUsLinkComponent
PerpetuLab Plain Apron Tables

PerpetuLab Plain Apron Tables

Epoxy top table, Epoxy resin, 1", 54×24×30"
Catalog # 470205-340
Supplier #:  P7206K30N
PerpetuLab Plain Apron Tables
Catalog # 470205-340
PerpetuLab Plain Apron Tables
PerpetuLab Plain Apron Tables

Epoxy top table, Epoxy resin, 1", 54×24×30"

Price
$2,076.90
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Legs and aprons are constructed of solid red oak with heavy-duty 13-gauge steel corner braces.

  • 2¼" solid square legs
  • 1" epoxy resin or ¾" phenolic resin worksurface
  • Non-skid adjustable glide for precise leveling
  • Chemical resistant UV finish
  • Available in sitting height (30") or standing height (36")

Delivered knocked down with tops attached and easy assembly of legs.

Certifications: Diversified Woodcrafts, Inc is SEFA compliant and MAS Certified Green.

Specifications
  • Worksurface material:
    Epoxy resin
  • Description:
    Epoxy top table
  • W×D×H:
    54×24×30"
  • Top thickness:
    1"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.