Innoculating Loops
Additional Wire loops, -, 24, –
Catalog # 470203-988
Supplier: Science Center
Supplier #: 3412
Jump to:
Product Details & Documents
Color set of four inoculating loops with brass handles and four colors.
- Non-insulated aluminum handle
Twisted 3" lengths of non-calibrated 26 gauge nickel-chromium wire with 8 mm loops set in threaded aluminum handles. Wire is non-replaceable.
Specifications
- Description:Additional Wire loops
- Length:–
- Material:-
- Gauge:24



