Adjustable Height Base Stands, Labconco®
Product Details & Documents
For use with Basic™ 47, Basic 70, Fiberglass 30, Protector® XStream®, Protector Premier™, Protector ClassMate®, Protector PVC Perchloric Acid, Protector Stainless Steel Perchloric Acid, Logic+, Logic, Cell Logic, PuriCare Procedure Stations and Protector Radioisotope laboratory hoods
- Telescoping Base Stands with fixed feet can be adjusted to eight height positions prior to installation
- Telescoping legs are adjustable in 1" increments from 27.5" to 34.5"
- Durable 1.75" tubular, epoxy-coated steel frame
Base stands are constructed of durable 4.5cm (13/4") tubular, glacier white epoxy-coated steel and support loads up to 453.6kg (1000lbs.). ADA-compliant. Stands with telescoping legs are adjustable from 69.9–85.1cm (271/2–331/2") high. Hydraulic lift base stands adjust from 64.8–85.1cm (251/2–331/2") high and include four powder-coated, die-cast feet with levelers. Manual hydraulic lift models include front-accessible hand crank. Electric hydraulic lift models include a front-accessible up/down switch.
Certifications: Electrical components of hydraulic lift stands are UL listed.
Ordering information: Hoods can be placed on a base stand or base cabinet. Several base cabinet models are available: standard storage (see 46610-404 series), acid storage (see 46610-412 series), and solvent storage (see 46610-440 series).
Documents
Specifications
- Description:Adjustable Base Stand, Telescoping, with Fixed Feet
- Outside height:27½ - 33½"
- Outside depth:29"
- Shipping weight:72 lbs.
- For use with:3' Models
Accessories
Product Information
- Catalog #AvailabilityPrice
- Accessory Shelf, 4'
Product Information
- Catalog #For Use WithInterior DimensionsAvailabilityPrice
- Seismic Support Bracket Kit, for Telescoping Base Stands with Fixed FeetSeismic Support Bracket Kit, for Telescoping Base Stands with Fixed Feet97010-022——Log in for availabilityEach - $567.00
Product Information
- Catalog #AvailabilityPrice
- Accessory Shelf, 5'
Product Information
- Catalog #AvailabilityPrice
- Accessory Shelf, 6'
Product Information
- Catalog #AvailabilityPrice
- Accessory Shelf, 3'
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



