Standard-Grade Glass Beaker
1000 ml, 100 ml, 50 - 1000 ml
Supplier: VWR International
Jump to:
Product Details & Documents
Our high-quality borosilicate beakers meet ASTM standards and are a great value. With uniform wall thickness, white enamel, double-graduated metric scale, and a marking spot. Beakers can be heated and used with acids, salt solutions, and organic solvents.
Documents
Certificates
Search by Lot NumberSpecifications
- Graduation Interval:100 ml
- Graduation Range:50 - 1000 ml
- Capacity:1000 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



