Standard-Grade Glass Beaker
250 ml, 25 ml, 25 - 200 ml
Supplier: VWR International
Jump to:
Product Details & Documents
Our high-quality borosilicate beakers meet ASTM standards and are a great value. With uniform wall thickness, white enamel, double-graduated metric scale, and a marking spot. Beakers can be heated and used with acids, salt solutions, and organic solvents.
Documents
Certificates
Search by Lot NumberSpecifications
- Graduation Interval:25 ml
- Graduation Range:25 - 200 ml
- Capacity:250 ml



