TechNiCleaned Pharmaceutical Class 100 Nitrile Cleanroom Gloves, TechNiGlove
TechniCleaned Ambidextrous 12" Class 100 powder-free nitrile gloves are designed for Class 100 environments with cost savings in mind.
- Class 100
- 100% Nitrile
- 12" ambidextrous
- Powder-free
- For us in semiconductor, disc drive, flat panel, electronic, and pharmaceutical manufacturing
Techniglove products contain no natural rubber or silicone, and meet the most stringent requirements for particles and extractables. The proprietary Microtexture Formers offer an exceptional fit and a soft, supple feel. Exclusive On-line Batch Testing is available for this product.
Manufactured in 2 colors: White and Blue. They deliver the same quality, fit, and function with less stringent requirements for particles and extractables than the TN2000 LP series. Suitable for use in semiconductor, disc drive, flat panel, electronic, and pharmaceutical manufacturing.
: COC available on request.
: Packaged 100 gloves per poly-sealed cleanroom bag, 10 bags per case.
- Glove color:White
- Glove size:Large
- Length:30.5 cm (12")
- Thickness:5 mil.
- Cat. No.:89415-036
- Ambidextrous/Hand-specific:Ambidextrous
- Finish:Microtextured Fingertips



