Ward's® Diorite
Diorite, bulk pack, 1 kg, Size will vary
Catalog # 470025-980
Supplier: Avantor
Jump to:
Product Details & Documents
Coarse, 'salt and pepper': dark pyroxene and light andesine. Provides perfect representation of an intermediate igneous rock.
- Collected in California
- Multiple sizes and pack options to fit your specific needs
- Cut by Ward's geologists to guarantee top market quality
- Matching thin section available
Student Specimens - Perfect for study and identification, these budget-friendly samples come sealed in a plastic bag. Storage box (5×5×4.5"), sold separately.
Hand Specimens - Ideal for lectures, demonstrations, and display. Each comes in a labeled plastic tray with a matching labeled storage box.
Bulk Pack - Includes 1 kilo of assorted pieces (quantity varies). Assorted pieces are 1.25×1.25" to 2×3". Packaged in a labeled storage box for easy organization.
All specimen dimensions are considered an average size range.
Specifications
- Description:Diorite, bulk pack, 1 kg
- Specimen dimensions:Size will vary



