Order Entry
Canada
Orders LinkContactUsLinkComponent
Ward's® Frog Models

Ward's® Frog Models

Frog, Male, 48, 1, 15 cm, 33 cm, 6 cm
Catalog # 470014-416
Supplier:   Avantor
Ward's® Frog Models
Catalog # 470014-416
Supplier:  Avantor
Ward's® Frog Models
Ward's® Frog Models

Frog, Male, 48, 1, 15 cm, 33 cm, 6 cm

Price
$371.30
Log in for availability
Each
Product Details & Documents

The Most Realistic Frog Model Available

  • Highly Durable Rubberized Material
  • Common Dissection Organs Highlighted
  • Easily Cleaned And Stored

The meticulous detail and incredible realism of both life-size Rana catesbiana models are extraordinary; even the structures of the inner mouth are shown. Cast from actual specimens, they feature over 50 details from the digestive, circulatory, musculatory, and reproductive systems, colorfully yet subtly painted to realistically show all major structures. Each is made of a unique material for flexibility and durability.

Documents

Specifications
  • Description:
    Frog, Male
  • Height:
    6 cm
  • Length:
    33 cm
  • No. of keyed items:
    48
  • Width:
    15 cm
  • No. of parts:
    1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.