Compartment Tables
Book compartment table, 500 lbs., Black, Phenolic resin, 2¼", Oak, 30", 60×24"
Catalog # 470117-854
Supplier: Diversified Woodcrafts
Supplier #: C7604K30N
Compartment Tables
Catalog # 470117-854
Supplier: Diversified Woodcrafts
Jump to:
Product Details & Documents
These book compartment tables are built with the same quality techniques as the plain apron table. These tables have either two or four book compartments (depending on size) installed in the apron.
- Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
- Finished natural with a chemical resistant UV finish
- Minimal assembly required; legs need to be attached
- Solid oak construction
Book compartments measureW×D×H: 14×13⁵/₈×3⁷/₈"
Features 2¼" solid square legs, with ⁵/₁₆" hanger bolts installed, supplied nuts and washers and ¾" phenolic table surface.
Aprons are ¹³/₁₆×4½" with heavy-duty 13 gauge steel corner braces.
Certifications: SEFA compliant and MAS Certified Green.
Ordering information: On tables 72"W or over, leg braces and stretchers is recommended to be ordered separately.
Specifications
- Base/leg material:Oak
- Worksurface material:Phenolic resin
- Capacity:500 lbs.
- Description:Book compartment table
- Height:30"
- W×D:60×24"
- Worksurface color/finish:Black
- Top thickness:2¼"
- Cat. No.:470117-854
- Environmental certification:MAS Certified Green
- Environmentally Preferable:Safer Human and Environmental Health



