Order Entry
Canada
Orders LinkContactUsLinkComponent
Soil Thermometer

Soil Thermometer

Thermometer, Soil, Stainless Steel, 0...80 °C, 1 °C
Catalog # 470106-366
Supplier #:  5976N
Soil Thermometer
Catalog # 470106-366
Soil Thermometer
Soil Thermometer

Thermometer, Soil, Stainless Steel, 0...80 °C, 1 °C

Price
$31.85
Log in for availability
Each Pack of 6
Product Details & Documents

Determine Soil Temperature Quickly.

  • Large visible display of optimal growing conditions
  • Durable
  • Aligned with GLOBE protocols

Use this stainless steel thermometer to test soil temperatures for planting. The dial, which is 6 cm in diameter, records temperatures from 0 to 80 °C and 20 to 180 °F. The 12.5 cm stem is long enough for most planting depths.

Specifications
  • Description:
    Thermometer, Soil, Stainless Steel
  • Divisions:
    1 °C
  • Range:
    0...80 °C