Plastic, Snap-On Cap Vials
Culture vials, 148.00 ml, 47×85 mm, Yes, Snap-on cap
Catalog # 470157-876
Supplier: Thornton Plastics
Supplier #: 40 C
Jump to:
Product Details & Documents
Store cultures, specimens or other items in these handy clear plastic vials.
Specifications
- Cap included:Yes
- Cap type:Snap-on cap
- Capacity:148.00 ml
- Description:Culture vials
- Diameter ×H:47×85 mm



