Supertek® Acceleration Timers
Replacement carbon paper disks, pack of 24
Catalog # 470148-906
Supplier: Shiv Dial Sud & Sons
Supplier #: P10563A
Jump to:
Product Details & Documents
Calculate acceleration, drag, and friction by measuring the interval between dots.
- Mechanical timer device
- 60 Hz (mains power frequency)
- Timer size: 7L×2W×1¹/₄" H
- Tape length: 300 m per roll
- Tape width: 9 mm
- Carbon disk Ø: 38 mm
This timer works like a clock and produces precisely sixty dots per second on a moving strip of paper. The unit is heavy enough to rest on the edge of a table without clamps and is also designed to clamp to an upright support rod or crossbar. The timer is powered directly by 110 V AC via a 5' 10" cord with an on/off switch.
Ordering information: Timer is supplied with 12 carbon disks and instructions. Tape is required and sold seperately. Not available in Canada.
Specifications
- Description:Replacement carbon paper disks, pack of 24
Accessories
Product Information
- Catalog #AvailabilityPrice
- Replacement carbon paper disks, pack of 24



