Supertek® Acceleration Timers
Product Details & Documents
Calculate acceleration, drag, and friction by measuring the interval between dots.
- Mechanical timer device
- 60 Hz (mains power frequency)
- Timer size: 7L×2W×1¹/₄" H
- Tape length: 300 m per roll
- Tape width: 9 mm
- Carbon disk Ø: 38 mm
This timer works like a clock and produces precisely sixty dots per second on a moving strip of paper. The unit is heavy enough to rest on the edge of a table without clamps and is also designed to clamp to an upright support rod or crossbar. The timer is powered directly by 110 V AC via a 5' 10" cord with an on/off switch.
Ordering information: Timer is supplied with 12 carbon disks and instructions. Tape is required and sold seperately. Not available in Canada.
Specifications
- Description:Acceleration timer
Accessories
Product Information
- Catalog #AvailabilityPrice
- Replacement carbon paper disks, pack of 24
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



