Polypropylene Cylinders
100 ml, 27.00 mm, 1.0 ml
Supplier: VWR International
Jump to:
Product Details & Documents
Unbreakable Polypropylene.
- Permanent, molded, single scale metric markings
- Flared top rims and large spouts facilitate pouring
- Hexagonal shaped bases prevent tipping and rolling
- Autoclavable at 121°C
Chemically resistant to most acids, bases, alcohols, esters, and ketones.
Documents
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:27.00 mm
- Graduation Interval:1.0 ml
- Capacity:100 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



