Seines
Net 2 mm mesh, Freshwater Seine, 1 m, 7.6 m
Catalog # 470106-354
Supplier: DOUGLAS NET COMPANY
Supplier #: P2518BROWN
Jump to:
Product Details & Documents
Great for Stream Sampling
- Large Area Screen for Sampling
- Collect More Fish and Specimens
Suitable for both saltwater and freshwater, this seine features 2 mm mesh and includes weights and floats. Size: 1m x 7.6m.
Specifications
- Width:7.6 m
- Description:Net 2 mm mesh, Freshwater Seine
- Length:1 m



