Polymethylpentene Cylinders
250 ml, 2.0 ml
Catalog # 470174-192
Supplier: Dynalon
Supplier #: 237775
Jump to:
Product Details & Documents
These polymethylpentene cylinders provide glass-like clarity and can withstand temperatures up to 350°F.
- Heat-resistant
- Shatterproof
The cylinders may be autoclaved, and they are chemically resistant to most acids, bases, alcohols, and aldehydes. All cylinders are calibrated to contain.
Specifications
- Graduation Interval:2.0 ml
- Capacity:250 ml
- Cat. No.:470174-192
- Form:Tall
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



