Polypropylene Cylinders
1000 ml, _, 10 ml
Supplier: Bel-Art
Supplier #: 28458-6000_SE
Jump to:
Product Details & Documents
Unbreakable Polypropylene.
- Permanent, molded, single scale metric markings
- Flared top rims and large spouts facilitate pouring
- Hexagonal shaped bases prevent tipping and rolling
- Autoclavable at 121°C
Chemically resistant to most acids, bases, alcohols, esters, and ketones.
Documents
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:_
- Graduation Interval:10 ml
- Capacity:1000 ml



