Rheostat
Covered Rheostat, 100 Ohm 1.75 A
Catalog # 470152-306
Supplier: Wards
Supplier #: PH1155F
Jump to:
Product Details & Documents
This newly designed rheostat features a protective cover.
- Oxidized Resistance Wire
- Safety-Socket Terminals
- Resistance: ±10%
- Protective Cover
It's wound with a heavily oxidized resistance wire on a tube and fitted with 4 mm safety-socket terminals.
Its resistance is ±10% compared to nominal value.
Specifications
- Description:Covered Rheostat, 100 Ohm 1.75 A
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



