Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Test Tubes

VWR® Test Tubes

70 ml, 4, 25×200 mm
  470149-258
VWR® Test Tubes
  470149-258
VWR® Test Tubes
VWR® Test Tubes

70 ml, 4, 25×200 mm

 
$242.20
   
Pack of 48 Case of 192
 

VWR® Test tubes are made from high-quality glass.

  • Borosilicate glass construction
  • Uniform thickness

Each tube features a strong lip.

Certifications: ASTM standards.

Documents

 
  • Capacity:
    70 ml
  • Stopper size:
    4
  • O.D.×L:
    25×200 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.