Dissecting Needles
Straight Needle, Wood, 140 mm (5.5"), Straight
Catalog # 470147-516
Supplier: Dunrite Instruments
Supplier #: WLS26805
Jump to:
Product Details & Documents
A must for any dissection.
- Use to tease muscle or tissue apart
- Selection of wood, metal, or plastic handles
- Straight or bent tips
Choose a size to suit your personal preference. Straight needles are used for general work, while bent tips make tracing vessels and nerves easy. Available in all stainless steel, or stainless needles in plastic or wood handles.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Specifications
- Description:Straight Needle
- Length:140 mm (5.5")
- Material:Wood
- Tip style:Straight
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



