Rectangular Glass Coverslips
Glass cover slips, rectangular, 40×22 mm, 0.2 mm, #2
Catalog # 470145-746
Supplier: C & A Scientific
Supplier #: 94-22402
Jump to:
Product Details & Documents
Traditional rectangular coverslip style
- Quality slide making supplies
- Traditional coverslip type
Traditional style coverslips to use when making slides in the laboratory.
#1 Thickness: 0.15 mm thick. Approximately 75–100 coverslips per ounce.
#2 Thickness: 0.2 mm thick. Approximately 50-75 coverslips per ounce.
Specifications
- Numbering:#2
- Description:Glass cover slips, rectangular
- L×W:40×22 mm
- Thickness:0.2 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



