Order Entry
Canada
Orders LinkContactUsLinkComponent
Boreal Science Digital Compound Microscopes

Boreal Science Digital Compound Microscopes

Boreal monocular digital 5 MP microscope, LED cordless
Catalog # 470145-726
Supplier:   VWR
Supplier #:  5584700
Boreal Science Digital Compound Microscopes
Catalog # 470145-726
Supplier:  VWR
Boreal Science Digital Compound Microscopes
Boreal Science Digital Compound Microscopes

Boreal monocular digital 5 MP microscope, LED cordless

Price
$1,084.30
Log in for availability
Each
Product Details & Documents

In these digital compound instruments, a video camera is built into the traditional microscope chassis.

  • Motic image editing software included
  • Smartboard compatible
  • One-year manufacturer's warranty on camera
  • Boreal lifetime warranty on microscope chassis
  • VAC: 100 - 120

These rugged digital microscopes offer high resolutions. One power supply operates both the microscope and camera. The included, user-friendly Motic image editing software lets you capture images in JPG, TIFF, MIG, and BMP formats and movies in AVI format.

Digital and Digital2000 microscopes connect to a computer via a USB port. Each microscope comes with all-connecting cables.

Ordering information: This product includes a manufacturer's warranty.

Specifications
  • Magnification:
    4×, 10×, 40×, 195B
  • Description:
    Boreal monocular digital 5 MP microscope
  • Illumination:
    LED cordless
  • Cat. No.:
    470145-726
  • Model:
    470145-726
  • W×D×H:
    5×6½×14½"
  • Stage:
    110×120 mm (4⅜×4¾") stage, with locked-on spring mounted stage clips, drilled and tapped to accept optional mechanical stage
  • Electrical:
    110 V
Accessories

Product Information

  • Catalog #
    Electrical
    Availability
    Price
  • Replacement bulb
    Replacement bulb
    470005-050
    1 W
    Log in for availability
    Each - $19.45

Product Information

  • Catalog #
    Availability
    Price
  • Replacement Bulb 20W 12V Halogen
    Replacement Bulb 20W 12V Halogen
    470021-964
    Log in for availability
    Each - $44.95

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.