Order Entry
Canada
Orders LinkContactUsLinkComponent
Sun, Earth, Moon Systems Model

Sun, Earth, Moon Systems Model

Orbit Tellurium 2, 9⅞", 25"
Catalog # 470128-636
Supplier:   Cochranes of Oxford
Supplier #:  1572
Sun, Earth, Moon Systems Model
Catalog # 470128-636
Sun, Earth, Moon Systems Model
Sun, Earth, Moon Systems Model

Orbit Tellurium 2, 9⅞", 25"

Price
$759.90
Log in for availability
Each
Product Details & Documents

Simulates Seasons, Phases of the Moon and More

  • Demonstrates solar and lunar eclipses
  • Contains two sizes of Earth - Moon setups

Demonstrate night and day, the seasons, phases of the moon, and eclipses with this robust and flexible model. More accurate demonstrations are made possible with two different sizes of Earth and Moon setups, and geared manual rotation system. In the large–scale setup, a powerful light casts visible shadows onto the 4 " Earth. The smaller version demonstrates the phases of the moon and frequency of solar and lunar eclipses as the moon rotates on an inclined orbit. Power: 120 VAC. Size: 25L×9⁷/₈".

Ordering information: Includes: 1 sun, earth, moon systems model base
1 Small earth model
1 Large earth model
1 Small moon Model
1 Large moon Model
1 Model person
1 Date, eclipse, and phase of the moon indicator card set
1 Teacher guide

Specifications
  • Description:
    Orbit Tellurium 2
  • Length:
    25"
  • Width:
    9⅞"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.