Rectangular Bases
Base, rectangular, red, 4×6", 23 mm, 5/6 - 18
Catalog # 470123-470
Supplier: Wards
Supplier #: WLS78311-10A
Jump to:
Product Details & Documents
Essential for Any Chemistry or Physics Laboratory
- 3 mm thick steel
- Baked-on enamel finish
- 2 tapped hole positions
One hole is in the base top at the center of the shorter side for standard ring-stand use and one other at the center of the longer side for titrations and specific gravity determinations.
Ordering information: Rod sold separately.
Specifications
- Description:Base, rectangular, red
- Height:23 mm
- Base dimensions:4×6"
- Thread size:5/6 - 18
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



