Order Entry
Canada
Orders LinkContactUsLinkComponent
Innoculating Loops

Innoculating Loops

Inoculating loop, 8 mm, Aluminum, 26, Handle: 8"
Catalog # 470123-080
Supplier #:  INL703
Innoculating Loops
Catalog # 470123-080
Innoculating Loops
Innoculating Loops

Inoculating loop, 8 mm, Aluminum, 26, Handle: 8"

Price
$9.65
Log in for availability
Each
Product Details & Documents

Color set of four inoculating loops with brass handles and four colors.

  • Non-insulated aluminum handle

Twisted 3" lengths of non-calibrated 26 gauge nickel-chromium wire with 8 mm loops set in threaded aluminum handles. Wire is non-replaceable.

Specifications
  • Description:
    Inoculating loop, 8 mm
  • Length:
    Handle: 8"
  • Material:
    Aluminum
  • Gauge:
    26
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.