Surgical Scissors
Surgical Scissors, 203 mm (8"), Stainless steel, Sharp/Blunt
Catalog # 470122-014
Supplier: Dunrite Instruments
Supplier #: S26975-D
Jump to:
Product Details & Documents
Each feature a sharp point for penetration and a blunt point for situations where not desired.
Available in four sizes for most dissection needs.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Specifications
- Description:Surgical Scissors
- Length:203 mm (8")
- Material:Stainless steel
- Blade type:Sharp/Blunt
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



