Student Dissecting Scissors
Dissection Scissors Fine Point, 115 mm (4.5"), Stainless steel, Sharp/Sharp
Catalog # 470122-008
Supplier: Dunrite Instruments
Supplier #: S26930
Jump to:
Product Details & Documents
Great for general purpose dissection.
Great For General Purpose Dissection. These stainless Dissecting scissors will give you many years of service. Available in regular or Fine point.
: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Specifications
- Description:Dissection Scissors Fine Point
- Length:115 mm (4.5")
- Material:Stainless steel
- Blade type:Sharp/Sharp
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



