Order Entry
Canada
Orders LinkContactUsLinkComponent
Fixed Right Angle Clamp Holder

Fixed Right Angle Clamp Holder

Clamp Holder Plated, Center to Center 3.8 cm (1.5")
Catalog # 470121-786
Supplier #:  CH12359
Fixed Right Angle Clamp Holder
Catalog # 470121-786
Fixed Right Angle Clamp Holder
Fixed Right Angle Clamp Holder

Clamp Holder Plated, Center to Center 3.8 cm (1.5")

Price
$32.25
Log in for availability
Each Case of 100
Product Details & Documents

These clamp holders have perpendicular, v-shaped jaws.

  • Holds rods up to 16mm
  • V-Shaped Jaws
  • Thumbscrews at 180° Angle to Hold Support Rods
  • Clamp Extensions at 90° Angle

The clamp holder’s thumbscrews are at an 180° angle to hold support rods.

The clamp extensions are at a 90° angle.

Specifications
  • Description:
    Clamp Holder Plated, Center to Center 3.8 cm (1.5")