Compartment Tables
These book compartment tables are built with the same quality techniques as the plain apron table. These tables have either two or four book compartments (depending on size) installed in the apron.
- Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
- Finished natural with a chemical resistant UV finish
- Minimal assembly required; legs need to be attached
- Solid oak construction
Book compartments measureW×D×H: 14×13⁵/₈×3⁷/₈"
Features 2¼" solid square legs, with ⁵/₁₆" hanger bolts installed, supplied nuts and washers and ¾" phenolic table surface.
Aprons are ¹³/₁₆×4½" with heavy-duty 13 gauge steel corner braces.
Certifications: SEFA compliant and MAS Certified Green.
Ordering information: On tables 72"W or over, leg braces and stretchers is recommended to be ordered separately.
- Base/leg material:Oak
- Worksurface material:Phenolic resin
- Capacity:500 lbs.
- Description:Book compartment table
- Height:36"
- W×D:60×24"
- Worksurface color/finish:Black
- Top thickness:2¼"
- Cat. No.:470117-856
- Environmental certification:MAS Certified Green
- Environmentally Preferable:Safer Human and Environmental Health
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



