Order Entry
Canada
Orders LinkContactUsLinkComponent
PerpetuLab Plain Apron Tables

PerpetuLab Plain Apron Tables

Phenolic top table, Phenolic resin, ¾", 54×24×36"
Catalog # 470117-832
   Safer Human and Environmental Health
Supplier #:  P7204K36N
PerpetuLab Plain Apron Tables
Catalog # 470117-832
   Safer Human and Environmental Health
PerpetuLab Plain Apron Tables
PerpetuLab Plain Apron Tables

Phenolic top table, Phenolic resin, ¾", 54×24×36"

Price
1 678,45 $
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Legs and aprons are constructed of solid red oak with heavy-duty 13-gauge steel corner braces.

  • 2¼" solid square legs
  • 1" epoxy resin or ¾" phenolic resin worksurface
  • Non-skid adjustable glide for precise leveling
  • Chemical resistant UV finish
  • Available in sitting height (30") or standing height (36")

Delivered knocked down with tops attached and easy assembly of legs.

Certifications: Diversified Woodcrafts, Inc is SEFA compliant and MAS Certified Green.

Specifications
  • Worksurface material:
    Phenolic resin
  • Description:
    Phenolic top table
  • W×D×H:
    54×24×36"
  • Top thickness:
    ¾"
  • Cat. No.:
    470117-832
  • Environmental certification:
    MAS Certified Green
  • Environmentally Preferable:
    Safer Human and Environmental Health