Eisco® Frog Dissection Models
Frog Dissection- Basic, 1, 24 cm, 38 cm, 43 cm
470111-050
: Wards
: ZM0023-N8
Guide students through dissection with this representation of the common frog. Designed in three-dimensions, the models show a dorsal view and all internal viscera.
- Study the circulatory, urinary system, and more in detail
- The basic version shows basic structures related to the circulatory and urinary systems
The larger, open back version shows greater detail additional organs, and also includes a cut away region on the dorsal side exposing the brain, spine and nerves.
- Description:Frog Dissection- Basic
- Height:43 cm
- Length:38 cm
- Width:24 cm
- No. of parts:1



