Eisco® Stem Structure Models
Monocot Stem, 1, 25 cm, 33 cm, 5 cm
Catalog # 470111-044
Supplier: Wards
Supplier #: BM0016
Jump to:
Product Details & Documents
These stem models are used to show common structures, tissues, and vascular bundles of monocot or dicot stems.
Each model is cut in transverse section to view and Mounted on a plastic base.
Specifications
- Description:Monocot Stem
- Height:5 cm
- Length:33 cm
- Width:25 cm
- No. of parts:1



