Order Entry
Canada
Orders LinkContactUsLinkComponent
Eisco® Root Structure Models

Eisco® Root Structure Models

Monocot Root, 1, 25 cm, 33 cm, 5 cm
Catalog # 470111-042
Supplier:   Wards
Supplier #:  BM0026
Eisco® Root Structure Models
Catalog # 470111-042
Supplier:  Wards
Eisco® Root Structure Models
Eisco® Root Structure Models

Monocot Root, 1, 25 cm, 33 cm, 5 cm

Price
$166.80
Log in for availability
Each
Product Details & Documents

A traverse section of a monocot or a dicot root illustrates the various tissues in vascular bundles.

Mounted on a plastic base, the model includes a key card for all numbered structures.

Specifications
  • Description:
    Monocot Root
  • Height:
    5 cm
  • Length:
    33 cm
  • Width:
    25 cm
  • No. of parts:
    1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.