Eisco® Stem Structure Models
Dicot Stem, 1, 25 cm, 33 cm, 5 cm
Catalog # 470111-038
Supplier: Wards
: BM0012
Jump to:
Product Details & Documents
These stem models are used to show common structures, tissues, and vascular bundles of monocot or dicot stems.
Each model is cut in transverse section to view and Mounted on a plastic base.
Specifications
- Description:Dicot Stem
- Height:5 cm
- Length:33 cm
- Width:25 cm
- No. of parts:1



