Eisco® Root Structure Models
Dicot Root, 1, 25 cm, 33 cm, 5 cm
Catalog # 470111-036
Supplier: Wards
Supplier #: BM0024
Jump to:
Product Details & Documents
A traverse section of a monocot or a dicot root illustrates the various tissues in vascular bundles.
Mounted on a plastic base, the model includes a key card for all numbered structures.
Specifications
- Description:Dicot Root
- Height:5 cm
- Length:33 cm
- Width:25 cm
- No. of parts:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



