Order Entry
Canada
Orders LinkContactUsLinkComponent
Eisco® Leaf Structure Models

Eisco® Leaf Structure Models

Dicot Leaf, 1, 25 cm, 33 cm, 7 cm
Catalog # 470111-034
Supplier:   Wards
Supplier #:  BM0020
Eisco® Leaf Structure Models
Catalog # 470111-034
Supplier:  Wards
Eisco® Leaf Structure Models
Eisco® Leaf Structure Models

Dicot Leaf, 1, 25 cm, 33 cm, 7 cm

Price
$167.10
Log in for availability
Each
Product Details & Documents

Examine the various tissues in vascular bundles found in these vertical section of a dicot and Monocot leaves.

  • Models Mounted on Plastic Base
  • Key Card Included
  • Models Demonstrate Tissues in Vascular Bundles

The models are mounted on a plastic base.

Each model includes a key card for all numbered structures.

Specifications
  • Description:
    Dicot Leaf
  • Height:
    7 cm
  • Length:
    33 cm
  • Width:
    25 cm
  • No. of parts:
    1