Seines
Net 2 mm mesh, Saltwater Seine, 1 m, 6 m
Catalog # 470106-846
Supplier: DOUGLAS NET COMPANY
Supplier #: N2018WHITE
Jump to:
Product Details & Documents
Great for Stream Sampling
- Large Area Screen for Sampling
- Collect More Fish and Specimens
Suitable for both saltwater and freshwater, this seine features 2 mm mesh and includes weights and floats. Size: 1m x 7.6m.
Specifications
- Width:6 m
- Description:Net 2 mm mesh, Saltwater Seine
- Length:1 m
- Cat. No.:470106-846
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



