Triangular Supports with Rods
6", ½", 36"
Catalog # 470105-204
Supplier: United Scientific Supplies
Supplier #: TSR636
Jump to:
Product Details & Documents
Heavy cast-iron triangular bases.
- Low flat legs on triangular supports provide excellent stability
Black enamel finish is extremely resistant to wear.
Delivery information: Includes a removable, zinc-plated steel rod.
Specifications
- Rod length:36"
- Base dimensions:6"
- Rod diameter:½"



