Order Entry
Canada
Orders LinkContactUsLinkComponent
A-Frame Base with Rod

A-Frame Base with Rod

180×180 mm, 9.5 mm, 44 cm
Catalog # 470101-474
Supplier #:  ABSE12
A-Frame Base with Rod
Catalog # 470101-474
Supplier:  
A-Frame Base with Rod
A-Frame Base with Rod

180×180 mm, 9.5 mm, 44 cm

Discontinued
Product Details & Documents

These cast-iron bases have three-point stability on nearly any surface.

  • Rod and base set consisting of an A-shaped retort base
  • Baked enamel finish
  • Stackable even with rod attached

The retort stand is made of corrosion resistant, powder coated pressed steel, and features a tapped hole, suitable for connecting the included rod, or any other rods with a 10×1.5 mm metric thread. Heavy weight construction provides superb stability for basic experiments and setups.

Specifications
  • Rod length:
    44 cm
  • Base dimensions:
    180×180 mm
  • Rod diameter:
    9.5 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.